Beli flange bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FAG Spherical Roller Bearing BE-XL-K Series (Laher)
    Mulai

    Rp15.999.900

    FAG Spherical Roller Bearing BE-XL-K Series (Laher)
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  2. FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Mulai

    Rp639.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    29%
    Mulai

    Rp63.900

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    atribut:
    • Load Direction: radial
    • Flange: With flange
    • Outer Ring Type: With flange
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Shield Shape: Shielded on both sides
  4. PBC LINEAR Flange-Mount Linear Plain Bearing
    Mulai

    Rp4.699.900

    PBC LINEAR Flange-Mount Linear Plain Bearing
    Deskripsi:
    These self-aligning flanged linear plain bearings keep shafts stable during operation to prevent misalignment, shaft deflection, and inaccurate movement.
    atribut:
    • UNSPSC: 31171506
    • Accelerated Speed (fps): 14
    • Bearing Type: Plain
    • Body Width (inch): 2.25
    • Bolt Size (inch): 1/4
    • Dynamic Load Capacity (lbf): 7050
    • Flange Thickness (inch): 0.5
    • Flange Width (inch): 2.75
    • Housing Style: Single
    • Inside Diameter (inch): 1
    • Liner: Frelon Gold
    • Locking Type: Retaining Ring
    • Lubrication: No Lubrication System
    • Manufacturer Part Number: SFP16
    • Material: Aluminium
    • Maximum Operating Temperature (°F): 400
    • Minimum Operating Temperature (°F): -400
    • Mounting Hole Diameter (inch): 0.28125
    • Overall Height (inch): 2-3/4
    • Overall Length (inch): 2-13/16
    • Retaining Ring: External
    • Self-Alignment: Self-Aligning
    • Series: Simplicity
    • Static Load Capacity (lbf): 3810
    • Steady State Speed (fps): 5
    • System of Measurement: Inch
    • Type: Square Flanged
  5. NSK Single Row Deep Groove Ball Bearing Small Diameter Ball Bearing with Flange (Laher)
    Mulai

    Rp53.900

    NSK Single Row Deep Groove Ball Bearing Small Diameter Ball Bearing with Flange (Laher)
    Deskripsi:
    Single row deep groove type bearing. The raceway grooves on the inner and outer rings are radial ball bearings that have a circular cross section with a radius slightly larger than the radius of the rolling ball. In addition to radial loads, axial loads in both directions can be applied. It is most suitable for applications that require low friction torque, high-speed rotation, and low noise and vibration.
    atribut:
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Outer Ring Type: With flange
    • Load Direction: Radial
    • Shield Shape: Shielded On Both Sides
    • Body Material: High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  6. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  7. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  8. FYH UFL Small, Lightweight Chisel Flange Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    FYH UFL Small, Lightweight Chisel Flange Type
    atribut:
    • Shaft Hole Classification: Cylindrical hole type (with set screw)
    • Material: High carbon chromium bearing steel
    • Shape: Horizontal flange type
  9. SKF Adapter Sleeve
    Mulai

    Rp8.199.900

    SKF Adapter Sleeve
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
  10. FYH Pillow Type Unit UKP Type (Bearing Duduk)
    Mulai

    Rp159.900

    FYH Pillow Type Unit UKP Type (Bearing Duduk)
    atribut:
    • Shaft Hole Classification: Tapered hole type
    • Shape: Pillow type unit
  11. FYH Pillow Block Bearing UKP Series (Bearing Duduk)
    Mulai

    Rp5.699.900

    FYH Pillow Block Bearing UKP Series (Bearing Duduk)
    atribut:
    • Housing Number: P320
    • Bearing Number: UK320
    • Shaft Size: 3-1/2 in
    • Dimensions (mm): 140x490x380
    • Basic Load Cr: 173 kN, 38892 lbf
    • Rating Cor: 141 kN, 31698 lbf
  12. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  13. FAG Spherical Roller Bearing BE-XL Series (Laher)
    Mulai

    Rp6.199.900

    FAG Spherical Roller Bearing BE-XL Series (Laher)
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
Daftar Harga flange bearing Terbaru October 2026
FAG Spherical Roller Bearing BE-XL-K Series (Laher)Rp15.999.900
FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)Rp639.900
NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with FlangeRp63.900
PBC LINEAR Flange-Mount Linear Plain BearingRp4.699.900
NSK Single Row Deep Groove Ball Bearing Small Diameter Ball Bearing with Flange (Laher)Rp53.900
FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp249.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
FYH UFL Small, Lightweight Chisel Flange TypeRp169.900
SKF Adapter SleeveRp8.199.900
FYH Pillow Type Unit UKP Type (Bearing Duduk)Rp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait